Assembly power cleaner
Power cleaner for assembly
ASMBYCLNR-POWER-500ML
Art.-no. 0890107
EAN 4038898508229
Register now and access more than 2,000 products
High cleaning performance
Ideal for the removal of oily, greasy, sooty, and lightly resinified dirt
Short flash-off time
- Fast cleaning with no residue
- Short downtime of the machine parts to be treated
- No second application required
Good material compatibility
- FKM and polymer seals do not swell.
- Causes no corrosion on metal surfaces such as iron, steel, stainless steel, aluminium, brass
Spray head with direct jet
Targeted and effective cleaning of contaminated parts
Acetone-, AOX- and silicon-free
Prior to application, check the compatibility of rubber, plastic parts and painted surfaces on an invisible area.
NSF K1 registered (no.: 150705, 150706), complies with requirements of USDA K1.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cleaning engine and gear casings, brake systems, vehicle, machine and clutch parts in maintenance, repair and assembly work.
Spray the surface to be cleaned and then wipe it thoroughly with a clean cleaning cloth.
Contents | 0.5 l |
Smell/fragrance | Characteristic |
Colour | Transparent |
Chemical basis | Naphtha |
Density/conditions | 0.71 g/cm³ / at 20°C |
Min. flashing point | -18 °C |
Acetone-free | Yes |
Silicone-free | Yes |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!