Lamella flap disc alumina-zirconia Top Line
Lamella flap disc alumina-zirconia Top Line
FLPDISC-ZC-CLTH-DOMED-BR22,2-G80-D115
Art.-no. 0578311580
EAN 4011231480444
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Multi-layer glass fabric disc
- High machining performance
- Very broad range of applications
- Uniform grinding finish until the disc is completely used up
- High flexibility and smooth running
- Low-vibration sanding
- Low noise level
- Machining without a backing pad
- Self-sharpening of the flaps, thus preventing clogging
Product information
Datasheets(X)
Application area
Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood. Surface grinding, processing of welding seams, removal of varnishes and paints, sharpening of tools, dressing and smoothing, deburring and edge finishing, derusting.
Diameter (Ø) | 115 mm |
Bore hole | 22.2 mm |
Grid size | 80 |
Design | Domed |
Max. rotation speed | 13300 rpm |