Welcome to Würth Sri Lanka For trade customers only

Assortment of pliers, 4 pieces

Assortment of pliers, 4 pieces, for Stratos
PLRS-SORT-FOAM-4PCS
ZEBRA

Art.-no. 0965900601
EAN 4046778018362
Prices for customers after login
Assortment of pliers, 4 pieces

Art.-no. 0965900601

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Contents:


  • Combination pliers 180 mm

  • Side cutters 160 mm

  • Snipe nose pliers 210 mm

  • Water pump pliers 250 mm

  • Includes empty insert
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Size foam section

2

Width x height x depth

185 x 54 x 335 mm

Product weight (per item)

1212 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information