Welcome to Würth Sri Lanka For trade customers only

Automatic welding helmet WSH II 5-13

Automatic welding helmet, WSH II 5-13
WELDHELM-(WSH II 5-13)

Art.-no. 0984680100

EAN 4049557647630

Individual price display after login
Automatic welding helmet WSH II 5-13

Art.-no. 0984680100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For discerning welders with changing welding processes

Infinitely adjustable between protection levels 5 and 13



Helmet shell


  • Lightweight and extremely comfortable

  • Improved comfort and minimal strain on neck muscles

  • Recessed external lens to avoid scratches

  • Special smoke-repellent design

  • Comfortable and individually adjustable headband


Auto-darkening filter


  • Wide field of vision

  • Fully automatic darkening in fractions of a millisecond

  • Replaceable back-up battery for continuous power supply

  • Grinding mode switches off the filter for flicker-free grinding
Notice

Not suitable for laser welding.

Standards: EN 166, EN 175, EN 379


Test marks: ECS, CE, ANSI, GOST-R

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All electric welding methods: Electrode welding, MIG/MAG, high-performance welding, flux-cored wire welding, TIG welding, plasma welding and micro-plasma welding.

Translucency when not activated

Protection level 4

Translucency when activated

Protection levels 5-9 and 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 7 mm

Width of field of vision x height of field of vision

100 x 50 mm

Weight

490 g

Energy supply

Solar cells and 2 replaceable 3 V button cells (CR2032)

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-10 to 70 °C

Standards

EN 166, EN 175, EN 379

Material

PA 6.6 - Polyamide

Slow opening delay

0.35 - 0.80 sec

Fast opening delay

0.10 - 0.35 sec

Product weight (per item)

520.000 g

Light-to-dark switching time

0.2 ms

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sweat band for automatic welding helmets

HDSWBA-F.WELDHELM

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
External lens for WSH II 3/11, WSH II 9-13, WSH II 5-13, WSH III 10-11, WSH III 9-13 and WSH III 5-13 automatic welding helmets

PROTPLT-OUT-(F.WELDHELM-AUTM)

x 2 pcs
4-way headband for automatic welding helmets

HDSTRP-F.WELDHELM-4WAY-ADJ

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information