BIS threaded rod
THRROD-ROD-4.8-HDG-DIN976-1-BUP-M8X2000
Art.-no. 0958082008
EAN 4099618143960
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
The BIS threaded rod is made of high-quality steel with a metric thread, and offers excellent corrosion resistance thanks to the BIS UltraProtect 1000 coating, which can successfully withstand a salt spray test of 1,000 hours. Ideal for sturdy and durable installations.
- Made of high-quality steel, the BIS threaded rod provides reliable and secure installation
- Equipped with a metric thread for a variety of applications
- The unique BIS UltraProtect 1000 coating provides excellent corrosion resistance, making it suitable for both indoor and outdoor applications
- Effortlessly passes a salt spray test in accordance with ISO 9227, which makes it better than hot-dip galvanisation
- Ideal for use in corrosive environments, as defined by ISO 12944-2
- Compatible with other products within the BUP system and can be combined with already installed electrolytically zinc plated, Sendzimir zinc plated or hot-dip galvanised products
Product information
Datasheets(X)
Application areaMounting on rails, wall plates, etc.
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 2 m |
Standards | ISO 9227, DIN 976-1 |
Material | Steel |
Property class | 4.8 |
Surface | BUP 1000 |
Thread type | Metric thread |