Welcome to Würth Sri Lanka For trade customers only

BOPP Packing tape

Packing tape PP with Würth Logo
PCKTPE-POLYPROPYLEN-LOGO-WHITE--50MMX50M

Art.-no. 098505001
EAN 4058794289336
Prices for customers after login
BOPP Packing tape

Art.-no. 098505001

Prices for customers after login
Quantity
PU
x 96 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Very strong and tear-proof backing film
  • Resistance to cold, heat and aging

  • Excellent adhesion and shear properties

  • Instantly sticks to corrugated carton

  • Strong adhesion/tenacity

  • Different size, thickness, color, length available

  • High mechanical strength

  • Idea for use in dispensers
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use for fixing, wrapping and carton sealing


Mainly used for carton sealing, wrapping, light-duty packaging Carton sealing, packing, light duty packaging, bundling, holding, household and stationery purpose


Excellent for a variety of general household applications

Instructions

Keep the surface dry and clean


Open and unwind the adhesive tape


Apply the tape on the surface


Gently press the tape surface by hand after applying to make higher bonding

Backing material

PP foil

Adhesive base

Acrylate dispersion

Colour

White

Design

Smooth

Width

50 mm

Length

50 m

Thickness

0.05 mm

Elongation at break

37 %

Dynamic peel strength at 25 mm

32.5 N

Min./max. processing temperature

10 to 40 °C

Shelf life from production/conditions

12 Month / at 20°C and 50% humidity

Moisture resistance

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information