Welcome to Würth Sri Lanka For trade customers only

Backpack

Backpack
BACKPACK-PP-BLACK

Art.-no. 0WGE123555
EAN 4058794696790

Prices for customers after login
Backpack

Art.-no. 0WGE123555

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • 500D PVC tarpaulin, rigid and water-resistant

  • Two way zipper for bag pocket, convenient to open and close

  • Ergonomic shoulder strap design, length is adjustable

  • Big space to hold your ipad, laptop, wallet, cosmetic, umbrella, phone and other items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

500 g

Width

13 cm

Length

30 cm

Height

41 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information