Battery-Powered Impact Wrench BIW 18-1/2
Cordless impact wrench BIW 18-1/2 inch
IMPWRNCH-CORDL-(BIW18-1/2)-LIION-2X4AH
Art.-no.
5717504012
EAN 4046777733396
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Powerful battery-powered screwdriver with 1/2 " square tool mount and 18 V lithium-ion battery. With two 18 V batteries and charger in plastic suitcase
- Built-in LED light helps when working in a small and dark space
- The indicator for remaining battery life
- Ergonomic design with soft grip. Pleasant work without fatigue
- Excellent power to weight ratio enables long-term operation in heavy drilling jobs
Product information
Datasheets(X)
Suitable for screw | M14 - M18 |
Verktygshållarenhet | 1/2-inch external square |
Længde | 158 mm |
Bredde | 56 mm |
Height | 235 mm |
Weight of machine with rechargeable battery | 2.2 kg |
Antal laddningsbara batterier/batterier | 2 PCS |
Rechargeable battery/battery capacity | 4 Ah |