Bimetal saw blade HSS
Bimetal hand saw blade for bow saw HSS
SAWBLDE-BOWSAW-HSS-Z18-300X12.5X0,63
Art.-no. 9500000030
EAN 4046777589689
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
No saw blade offers more cutting performance and flexibility
Specialist steels: High-alloyed, high-speed steel on tooth edge, tough tool steel on back
Tooth edges of fully hardened material make for unbeatable cutting performance and service life
Work faster, longer and more economically with only one saw blade
Normal toothing
- Improved economy
- Improved safety
- High cutting performance
- Longer service life
Progressive toothing
- For universal use
- High tooth pitch in the initial cut area for easy initial cuts. Fluttering of thin materials is considerably reduced.
- Low tooth pitch in remaining cutting area for high cutting performance.
Product information
Datasheets(X)
Application area
- Tool steel (high and low-alloy)
- Structural steel (high and low-alloy)
- High-speed steel
- Stainless steel