Welcome to Würth Sri Lanka For trade customers only

Bit Holder E 6.3 (1/4") REDSTRIPE

HOLD-BIT-QCCHUK-1/4IN-L65MM

Art.-no. 5764600902

EAN 4099618886621

Individual price display after login
Bit Holder E 6.3 (1/4") REDSTRIPE

Art.-no. 5764600902

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Bit holder with quick-change chuck for one-handed bit insertion
  • Bit holder with quick-change chuck allows for one-handed insertion, enhancing convenience during work.

  • Bits engage securely and automatically for reliable and stable use.

  • The integrated spring mechanism ensures easy and efficient bit replacement.

  • Compact design for optimal handling in confined spaces.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length (L)

65 mm

Sleeve diameter (D)

14 mm

Outer diameter (D1)

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information