Bit bars C 6.3 (1/4) 25mm (SL,PH, PZ) 10 Pc REDSTRIPE
BIT-MIX-SET-1/4IN-25MM-SL/PH/PZ-10PCS
Art.-no. 5764625110
EAN 4068362003509
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Versatile 10-piece bit set with a variety of SL, PH, and PZ sizes for reliable and precise screw driving tasks.
- Material - Made from S2 steel for high durability and shock resistance.
- Drive - 1/4 inch (6.3mm)
- Drive Type - Slotted, PH, Pz for specific screw heads.
- Length - 25 mm to meet general applications.
- Surface coating—Zinc plated and black passivation helps corrosion resistance.
- Marking - Laser etched size and Art number.
- Suitable holders.
Notice
- Never apply excessive torque.
- Avoid using standard bits in impact drivers as they may snap or wear quickly.
- Ensure proper type and size of drive bits and avoid worn-out bits to cause slipping, deformation, or damage to the fasteners.
DIN 3126, ISO 1173, C 6.3
Product information
Datasheets(X)
Application area
Ideal for moderate torque applications to drive screw or fasteners, such as repair of automotive and motorcycle, assembly of furniture, etc.
Instructions
- Always wear hand gloves.
- Avoid oily or greasy drive bits to prevent slipped during applications.
Drive | 1/4 inch |
Number of pieces in assortment/set | 10 PCS |
Length | 25 mm |
Width | 84 mm |
Height | 9.7 mm |
Included in delivery | SL0.6x3.0, 0.8x4.0, 1.0x5.5, 1.2x6.5; PH1, 2, 3; PZ1, 2, 3. |