Bit hexagon socket 10 mm Hexagon socket bit 10mm REDSTRIPE
BIT-HEXSKT-10-WS4-L75MM
Art.-no. 5764175404
EAN 4099618830129
Register now and access more than 2,000 products
High Rust Resistance
Black passivation surface finish
High Durability
Made from high grade S2 steel
Precise control
Non-magnetic, no risk to electronics
Fast Identification
Easy type and size identification
Precise and tight fit
Low gauge clearance
Robust bit for a variety of applications
The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
Datasheets(X)
Tip size | 4 mm |
Tip type | For hexagon socket |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 75 mm |