Welcome to Würth Sri Lanka For trade customers only

Bit hexagon socket 10 mm Hexagon socket bit 10mm REDSTRIPE

BIT-HEXSKT-10-WS8-L30MM

Art.-no. 5764130408

EAN 4099618829871

Individual price display after login
Bit hexagon socket 10 mm Hexagon socket bit 10mm REDSTRIPE

Art.-no. 5764130408

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Short bit for Hexagon socket screws

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

8 mm

Tip type

For hexagon socket

Drive

10 mm

Drive type

Outer hexagon

Length

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information