Bit hexagon socket 10 mm Hexagon socket bit E 6.3 (1/4") REDSTRIPE
BIT-HEXSKT-1/4IN-WS3-L50MM
Art.-no. 5764650403
EAN 4099618829819
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Long bit for Hexagon socket screws
- High rust resistance due to a durable black passivation surface finish, ensuring a long service life even in demanding environments.
- Constructed from high-grade S2 steel, offering exceptional durability and resistance to wear for extended use.
- Non-magnetic design ensures precise control and eliminates the risk of interference with sensitive electronics.
- Quick and easy type and size identification for seamless tool selection, enhancing workflow efficiency.
- Ensures a precise and tight fit with minimal gauge clearance, promoting accurate and secure fastening.
- Versatile bit suitable for a variety of applications, including threaded bolts, wood screws, and tapping screws of different common diameters.
- Compatible with both hand tools and power tools, the hexagon shank fits standard mounts on screwdrivers, electric screwdrivers, and cordless tools.
- Grooves in the shank guarantee secure retention in the tool, reducing the chance of slipping during use.
Product information
Datasheets(X)
Tip size | 3 mm |
Tip type | For hexagon socket |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 50 mm |