Bitumen-based underbody seal
UBS-PERMANENT-BITU-EMERG-BLACK-1000ML
Register now and access more than 2,000 products
Excellent waterproof, rust resistance and anti-corrosion.
Good adhesion, ageing resistance and temperature resistance.
High elasticity, good flexibility, strong impact resistance.
Heat insulation, cold protection, shockproof and stone strike resistance.
Strong concave-convex feeling, self-spraying type, easy and fast operation.
Datasheets(X)
Chemical basis | Bitumen |
Contents | 1000 ml |
Weight of content | 1050 g |
Colour | Black |
Conditions for through drying | at 23°C, 50% relative humidity |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Min. skin-formation time | 10 min |
Drying time | 48 h |
Conditions for drying time | at 23°C and 50% relative humidity |
Density | 1.25 g/cm³ |
Density conditions | at 23°C, 50% relative humidity |
Shelf life from production | 36 Month |
Min. temperature conditions | -10 °C |