Blade terminal splitter
Flat connector junction
FLCONJUNC-TRANSP-4COMT-6,3X0,8MM
Art.-no. 055512
EAN 4011231454902
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Connection type | 1st end: 2 connections, 2nd end: 2 connections |
Plug width | 6.3 mm |
Max. nominal voltage | 300 V/AC |
Max. temperature conditions | 75 °C |
Length x width | 50 x 20.5 mm |