Blind rivet gun, pneumatic
RIVGUN-PN-STROL18MM-1,4KG
Art.-no. 9501029681
EAN 4068362624698
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Operating pressure | 11980 N/m² |
Min./max. operating pressure | 11780-11980 N/m² |
Stroke length | 18 mm |
Length | 350 mm |
Width | 200 mm |
Height | 140 mm |
Min./max. rivet diameter | 14-18 mm |
Type description | AIR HYDRAULIC RIVETER |
Air consumption per impact | 170 l |