Blow gun
Blow gun
BLWOUTGUN-(PIPE-STRAIGHT)-320MM
Art.-no.
071492 21
EAN 4045989291793
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Continuously adjustable
- Insulated, ergonomic handle
- Lightweight, rugged design
Product information
Datasheets(X)
![]() | |
Design | Straight |
Pipe length | 320 mm |
Air consumption | 370 l/min |
Min./max. temperature conditions | -20 to 80 °C |
Max. operating pressure | 16 bar |