Bodywork saw blade with SIG adapter
Bodywork saw blade with SIG mounting
JIGSAWBLDE-MET-10PCS-SIG-32TPI
Art.-no. 0696932
EAN 4038898209416
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Special quality for higher strength bodywork panels on vehicles
Designed for high cutting speed and a long service life
Suitable for
- Würth DST 400, WPS 2000, WPS 2000
- SIG PLF 80, SIG PLF 90, SIG PS1
Product information
Datasheets(X)
Teeth per unit of length | 32 PCS/Inch |
Min./max. material thickness | 0.5-1 mm |
Material to be processed | Thin sheet steel, Higher strength steel |
Length | 96 mm |
Material | Bimetal |
Jigsaw-blade connection type | SIG-mounting |
Working length | 77 mm |