Welcome to Würth Sri Lanka For trade customers only

ORSY® sealing ring range 100

DIN 7603, copper, 1140 pcs.
RG-SEAL-SET-DIN7603-CU-A-1140PCS

Art.-no. 0964460

EAN 4011231882514

Prices for customers after login
ORSY® sealing ring range 100

Art.-no. 0964460

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

DIN 7603, shape A, solid copper, 1140 pcs.

All rings are flat seals on static surfaces in accordance with DIN 7603


For sealing the screwed connections of static pipes



Because of their corrosion resistance, copper rings can be used anywhere — except where they would be exposed to certain strong acids



Type A = flat gasket



Heat resistant up to +300°C



Assortment 1140 pcs.


  • 100 × sealing ring 6 × 10 mm

  • 100 × seal ring 8 × 12 / 8 × 14 mm (each)

  • 100 × seal ring 10 × 14 / 10 × 16 mm (each)

  • 100 × seal ring 12 × 16 / 12 × 18 mm (each)

  • 50 × seal ring 14 × 18 / 14 × 20 mm (each)

  • 50 × sealing ring 16 × 22 mm

  • 50 × sealing ring 18 × 24 mm

  • 50 × sealing ring 20 × 26 mm

  • 50 × sealing ring 22 × 27 mm

  • 30 × sealing ring 24 × 30 mm

  • 30 × sealing ring 26 × 32 mm

  • 30 × sealing ring 28 × 34 mm

  • 25 × sealing ring 30 × 36 mm

  • 25 × sealing ring 32 × 38 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1140 PCS

Product weight (per item)

2338.000 g

ORSY® sealing ring range 100 including:
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-10X14X1

Description:
1 mm x 10 x 14 mm
Quantity: 100 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-10X16X1

Description:
1 mm x 10 x 16 mm
Quantity: 100 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-12X16X1,5

Description:
1.5 mm x 12 x 16 mm
Quantity: 100 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-12X18X1,5

Description:
1.5 mm x 12 x 18 mm
Quantity: 100 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-14X18X1,5

Description:
1.5 mm x 14 x 18 mm
Quantity: 50 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-14X20X1,5

Description:
1.5 mm x 14 x 20 mm
Quantity: 50 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-16X22X1,5

Description:
1.5 mm x 16 x 22 mm
Quantity: 50 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-18X24X1,5

Description:
1.5 mm x 18 x 24 mm
Quantity: 50 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-20X26X1,5

Description:
1.5 mm x 20 x 26 mm
Quantity: 50 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-22X27X1,5

Description:
1.5 mm x 22 x 27 mm
Quantity: 50 x
Sealing ring, copper, shape A
30 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-24X30X2

Description:
2 mm x 24 x 30 mm
Quantity: 30 x
Sealing ring, copper, shape A
30 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-26X32X2

Description:
2 mm x 26 x 32 mm
Quantity: 30 x
30 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-28X34X2

Description:
2 mm x 28 x 34 mm
Quantity: 30 x
Sealing ring, copper, shape A
25 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-30X36X2

Description:
2 mm x 30 x 36 mm
Quantity: 25 x
Sealing ring, copper, shape A
25 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-32X38X2

Description:
2 mm x 32 x 38 mm
Quantity: 25 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-6X10X1

Description:
1 mm x 6 x 10 mm
Quantity: 100 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-8X12X1

Description:
1 mm x 8 x 12 mm
Quantity: 100 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-8X14X1

Description:
1 mm x 8 x 14 mm
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information