Diamond cutting disc CONSTRUCTION SITE
Diamond cutting disc construction REDSTRIPE
CUTDISC-DIA-SEG-2,2-H8,5-BR22,23-D180
Art.-no. 0668152180
EAN 4050641880420
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust diamond cutting disc with high performance values
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- For use at construction site with changing materials
- EN 12413 European standard
Product information
Datasheets(X)
Application area
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks.
Instructions
Segmented
For dry and wet cutting.
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Segment height | 8.5 mm |
Segment thickness | 2.2 mm |
Number of segments | 14 PCS |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |