Welcome to Würth Sri Lanka For trade customers only
Brake cleaner - BRKCLNR-700ML
´
Brake cleaner - BRKCLNR-700ML - 1

Brake cleaner

Brake cleaner
BRKCLNR-700ML

Art.-no. 0890108700

EAN 4053479623092

Individual price display after login
Brake cleaner

Art.-no. 0890108700

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings

Universal and effective


  • Powerful formula effortlessly removes soot, brake dust, grease and oily contamination

  • Quickly flashes off without leaving residue, ideal for thorough cleaning without rework


Gentle on materials


  • Acetone-free formula for good material compatibility with paints, plastics, seals and rubber
Notice
  • Do not spray on hot components

  • Not suitable for surface cleaning of adhesive areas

  • Prior to application, the compatibility of rubber and plastic parts and painted surfaces should be tested in an inconspicuous area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.

Instructions

Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.

Contents

700 ml

Container

Aerosol can

Smell/fragrance

Solvent-like

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.71 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information