Welcome to Würth Sri Lanka For trade customers only

Brake cleaner

Brake cleaner EXTRA
BRKCLNR-EXTRA-500ML

Art.-no. 08901687

EAN 4099618168727

Individual price display after login
Brake cleaner

Art.-no. 08901687

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For cleaning and degreasing during maintenance and repair work

Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Acetone-free


Good material compatibility with paints, plastics, seals and rubber



AOX-free and silicone-free



Wide range of applications
Contains alcohols to improve stubborn stain removal like marker pen, labels
Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an area that is not visible.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.

Instructions

Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.

Contents

500 ml

Container

Aerosol can

Colour

Colourless

Chemical basis

Naphtha

Density/conditions

0.72 g/ml / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information