Brake fluid
Brake fluid, others
BRKFLUD-AUTO-DOT4-500ML
Art.-no. 0892059202
EAN 4065746450881
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Black |
Chemical basis | Polyethylene |
Shelf life from production | 24 Month |
Min. wet boiling point | 155 °C |
Min. dry boiling point | 230 °C |
Density | 1.10 kg/l |
Density conditions | at 15°C |
pH value | 7-11 |