Brake fluid
BRKFLUD-DOT4-MOTOLINE-50ML
Art.-no. 0892199105
EAN 4068362681219
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 50 ml |
Colour | Colourless |
Chemical basis | Polyglycol ether |
Shelf life from production | 24 Month |
Min. wet boiling point | 205 °C |
Min. dry boiling point | 140 °C |
Density | 1.060 g/cm³ |
Density conditions | at 20°C |