Welcome to Würth Sri Lanka For trade customers only

Brake fluid

Brake fluid, others
BRKFLUD-MOTO-DOT4-500ML

Art.-no. 0892199412
EAN 4065746451130

Prices for customers after login
Brake fluid

Art.-no. 0892199412

Prices for customers after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

500 ml

Colour

Black

Chemical basis

Polyethylene

Shelf life from production

24 Month

Min. wet boiling point

155 °C

Min. dry boiling point

230 °C

Density

1.10 kg/l

Density conditions

at 15°C

pH value

7-11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information