Brake fluid DOT 3
Brake fluid DOT 3
BRKFLUD-DOT3-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For hydraulic brake and clutch systems.
Complies with specification SAE J1703; FMVSS116 DOT3;ISO4925and GB12981-2012
Excellent resisting gas block performance
Ensure the brake safety under high temperature.
Excellent fluidity at low temperature
-40 oC Kinematics viscosity ≦1500 mm2/s
Outstanding corrosion protection
Excellent performance of resisting metal causticity.
Compatible with rubber
Notice
- The brake fluid is easy to absorb moisture from the air, therefore the cap of bottles must be screw down after using it.
- The brake fluid can erode the paint of automobiles, therefore the brake fluid do not drop on it and must be wipe immediately if dropping occur.
- Stored it in the location of avoiding sunlight 、cool and dryness.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Product information
Datasheets(X)
Application areaChange brake fluid in accordance with vehicle manufacturer’s instructions. Do not mix with automatic transmission fluids (ATF) or mineral oils.
InstructionsReplace it per year or per 20,000 kilometers
Contents | 1 l |
Colour | Light yellow |
Chemical basis | Polyglycol ether |
Shelf life from production | 36 Month |
Min. wet boiling point | 145 °C |
Min. dry boiling point | 245 °C |
Density | 1.022 g/cm³ |
Density conditions | at 23°C |
pH value | 9.4 |