1/2 inch torque wrench with push-through square drive and fine-toothed ratchet head
Torque wrench, ratchet, fine head
TRQWRNCH-PSHTHRG-1/2IN-(20-100NM)
Art.-no. 071471 22
EAN 4011231722988
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise setting by turning the handle
- Switchover and/or push-through square drive
- Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- Anti-slip 2-component handle
- With calibration certificate
Notice
Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
Product information
Datasheets(X)
Instructions
After use, relax spring and set to lowest value.
![]() | |
Tip size | 1/2 inch |
Min./max. torque measuring range | 20-100 Nm |
Min./max. torque measuring range (inches) | 15-80 lbf.ft |
Suitable for right-hand tightening | Yes |
Suitable for left-hand tightening | Yes |
Scale value torque | 1 Nm |
ISO | DIN EN ISO 6789-1:2017 |
Length (L1) | 350 mm |
Length of lever (L2) | 330 mm |
Ratchet head height (B1) | 22 mm |
Ratchet head height with square (B2) | 37 mm |
Handle diameter (D1) | 37 mm |
