Welcome to Würth Sri Lanka For trade customers only

Cordless Drill Driver BDD 10,8 Power

Cordless drill driver, BDD 10,8 POWER
DRLDRIV-CORDL-BDD 10.8PWR-LIION-2X1,5AH

Art.-no. 5717501012
EAN 4046777727623

Prices for customers after login
Cordless Drill Driver BDD 10,8 Power

Art.-no. 5717501012

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Very compact, powerful 10.8 V lithium ion driver drill. Ideal for all light drilling and screwing applications. With two 10.8 V batteries and charger in case

Excellent illumination of the working area


Buillt-in LED light



For pleasant, effortless work, including when working overhead or in confined spaces


Very compact, short design with soft grip and low weight Li-ion battery



Multiple screwing applications with very precise adjustment


18 torque steps and positions for drilling



Optimal recharge times


Indicator for remaining battery life

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all light drilling and screwing applications

Nominal voltage

10.8 V/DC

Min./max. drill chuck span width

1-10 mm

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

1.5 Ah

Max. drilling diameter in steel

10 mm

Length

164 mm

Height

178 mm

Weight of machine with rechargeable battery

1 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information