Brake ring Brass with rubber insert
Brake ring
BRKRG-BRS-16X22-W.RUBBER-15X19
Art.-no.
046416 22
EAN 4011231393935
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Application area
Truck pneumatic brake/brake screws
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 22 mm |
Material | Brass |
Design | With rubber ring |
Nominal size of brake ring | 16 x 22 mm / 15 x 19 mm |