C 6,3 XZN Bit C 6.3 triple square bit (1/4 inch) REDSTRIPE
BIT-XZN-M6-1/4IN-L25MM
Art.-no. 5764625706
EAN 4099618830785
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Bit for triple square socket screw
- Robust, high-quality bit designed for triple square socket screws, ensuring precise and reliable fastening.
- The black passivation surface finish provides excellent resistance to rust and enhances the tool's longevity.
- Constructed from premium-grade S2 steel, offering exceptional durability and strength for demanding applications.
- The non-magnetic design ensures safe use around sensitive electronics with precise control.
- Features easy-to-read markings for quick and accurate type and size identification.
- Tight fit minimizes gauge clearance, ensuring secure and precise engagement with screws.
- The versatile design of the bit makes it suitable for use with threaded bolts, wood screws, and tapping screws of common sizes.
- Compatible with both hand tools and power tools, thanks to its 1/4-inch hexagon shank that fits standard bit chucks.
- The grooves in the shank allow for a secure hold in the tool during use.
Product information
Datasheets(X)
Tip size | XZN M6 |
Tip type | Triple square head |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |