COMBINATION WRENCH - OFFSET
Combination wrench offset REDSTRIPE
COMBIWRNCH-OFFSET-14MM
Art.-no. 575411114
EAN 4065746756952
Register now and access more than 2,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
15 Degrees Angle Head (Open End)
It allows for an increase in movement which creates a larger turning arc when space is a restriction.
Deep Offset Head (Ring End)
It allows for an increase in reach when space is a restriction.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Datasheets(X)
Width across flats | 14 mm |
Length (L) | 192 mm |
Ring thickness (a1) | 9.7 mm |
Thickness of jaw (a2) | 5.6 mm |
Width of jaws (outside) (b1) | 30.4 mm |
External diameter of ring (d) | 21.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |