Welcome to Würth Sri Lanka For trade customers only

COMBINATION WRENCH - OFFSET

Combination wrench offset REDSTRIPE
COMBIWRNCH-OFFSET-34MM

Art.-no. 575411134

EAN 4065746757058

Individual price display after login
COMBINATION WRENCH - OFFSET

Art.-no. 575411134

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head (Open End)


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Deep Offset Head (Ring End)


It allows for an increase in reach when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

34 mm

Length (L)

430 mm

Ring thickness (a1)

17.9 mm

Thickness of jaw (a2)

11.5 mm

Width of jaws (outside) (b1)

70 mm

External diameter of ring (d)

51.2 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information