Welcome to Würth Sri Lanka For trade customers only

Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

ISO 7380-1 steel 010.9 zinc plated
SCR-ISO7380/1-010.9-HS2-(A2K)-M3X10

Art.-no. 006001310

EAN 4056808446003

Prices for customers after login
Screw with flattened half round head and hexagon socket ISO 7380-1 steel 010.9, zinc-plated blue passivated (A2K)

Art.-no. 006001310

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

10 mm

Head diameter (dk)

5.7 mm

Head height (k1)

1.65 mm

Standards

ISO 7380-1

Material

Steel

Property class

010.9

Surface

Zinc plated

Head type

Button head

Drive type

Hexagon socket

Internal drive

HS2

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information