Welcome to Würth Sri Lanka For trade customers only

Adhesive and sealing compound Super RTV silicone

Adhesive/sealing compound super RTV silicone
SILSEAL-HTEMP-(SUPER-RTV)-CLEAR-200ML

Art.-no. 08933214

EAN 4050641390677

Prices for customers after login
Adhesive and sealing compound Super RTV silicone

Art.-no. 08933214

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

High-quality adhesive and sealing compound for use in the automotive sector

Excellent resistance to chemicals


  • Can also be used in critical areas in which the seal comes into contact with various liquids

  • Outstanding resistance to engine oil and transmission oil, refrigerant and anti-freeze agent


Non-acidic hardening system


Non-corrosive, therefore has no negative impact on electronic components and on lambda probes.



Sealant in compressed-air can


  • Easy to dispense without additional aids

  • The fine beads allow the product to be applied uniformly
Notice

When sealing e.g. oil pans and transmissions it is vital that no sealant gets into the interior. For this reason, we recommend applying the sealant on a joining part surface, joining the two parts together, carefully pressing them and lightly sliding them against each other with your hands. Afterwards separate the parts again and then remove the sealant that has gone inside. Join the components again within a max. of 5 minutes and tighten firmly. Before commissioning, observe the hardening time, depending on the sealant thickness.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Optimum adhesion to dry, clean and dust-free surfaces

  • The old sealant must be removed in full from the surface

Colour

Transparent

Contents

200 ml

Chemical basis

Neutral crosslinked silicones, oxime-based

Smell/fragrance

Characteristic

Min./max. temperature resistance

-60 to 260 °C

Max. short-term temperature resistance

315 °C

Range of applications

Lamp housing, Sealing and encapsulating of electrical connections, Sealing of vehicle body parts

Density

1.28 g/cm³

Min. skin-formation time

5 min

Conditions for skin-formation time

in accordance with ASTM D-4678

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Shore A hardness

40

Min. tensile strength

2.2 N/mm²

Conditions for tensile strength

in accordance with ASTM D-412

Max. breaking elongation/conditions

300 % / in accordance with ASTM D-412

Heat conductance λ

0.2 J/(m*s*K)

Heat conductance λ conditions

in accordance with ASTM D-2214/70

Coefficient of thermal expansion

0.0002 1/K

Coefficient of thermal expansion conditions

in accordance with ASTM EB-31

Dielectric strength

16 kV/mm

Dielectric strength conditions

in accordance with ASTM D-149

Relative permittivity

2.8

Conditions for relative permittivity

1 MHz, ASTM D-150

Loss factor

0.002

Loss factor conditions

1 MHz, ASTM D-150

Specific volume resistivity

1000000000000000 Ohm/cm

Conditions for specific volume resistivity

in accordance with ASTM D-257

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information