Car Windscreen Wiper Hybrid Blade Plus
Car windscreen wiper hybrid plus
WSCRNWPR-CAR-HYBRID-650MM-26IN-1PCE
Art.-no.
0848065650
EAN 4052712503382
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For both left-hand and right-hand driving car
Plus functional cover more than 95% Vehicle Model
Spoiler design and built-in metal stainless steel with 8mm thickness
Reducing wind resistance
Design concept
Friendly-environmental
Paper package
Long service life
- Ensures resistance of half a million cycles of use
- A lifetime of at least 9 months before replacement
Notice
Make sure that the windshield is free of oil, wax, tar and other soiling so that the service life is not reduced
Product information
Datasheets(X)
Application area
New sliding adaptor with spoiler air-outlet design to fulfil light-weight cars application trends
Length | 650 mm |
Length in inches | 26 in |