Car dirt absorber compound
Dirt absorber Car
MUDABSORB-CAR-100G-BAG
Register now and access more than 2,000 products
The flexible cleaning compound reaches difficult-to-access places easily
Perfect combination of viscosity and elasticity
- Disinfectant effect
- Absorbs and traps dirt and dust particles
- Can be reused multiple times
Apply the product with dry hands. Press the compound on the contaminated site — do not rub!
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for the result of a specific application due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
For cleaning difficult-to-access places in the vehicle interior such as vents, gear stick gaiters, storage compartments etc.
Firmly press the compound onto the surface to be cleaned and then simply pull off. The colour coding on the label indicates when the product should be replaced.
Weight of content | 100 g |
Container | Bag |
Smell/fragrance | Orange |
Colour | Traffic red RAL 3020 |
Chemical basis | Bio-Polymer |
pH value / conditions | 7,25-7,45 / at 20°C |
Density/conditions | 1.05 g/cm³ / at 20°C |
Shelf life from production/conditions | 48 Month / at -5°C to 35°C |
Bio-degradable | Yes |
AOX-free | Yes |
Silicone-free | Yes |
VOC-free | Yes |
Phosphate-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!