Combination hammer BMH 40 V-CLASSIC
Hammer drill/demolition hammer, BMH 40-V-Classic
HAMDRLCHPNGHAM-EL-(BMH 40-V-CLASSIC)
Art.-no.
5717029011
EAN 4056807455495
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Hammer drill and demolition hammer with double damping system. Greater safety and comfort at work.
Fast drilling progress and smooth operation
The anti-vibration system protects the joints of the user. Short drilling times with high impact power.
Eliminates the need for an additional demolition hammer in many cases
Chisel function with 9.5 joules of impact power
Effortless working
The 12 lockable chisel settings allow the device to be adjusted to any working angle.
SDS-max bit system
For easy, tool-free bit changes
360° auxiliary handle
Allows a wide range of motion and provides user comfort
Soft-grip rear handle
Absorbs shocks and vibrations for greater user comfort and reduced fatigue
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Power output | 660 W |
Min./max. idle speed | 235-500 rpm |
Min./max. impact rate | 1350-2870 rpm |
Tool holding device | Suitable for SDS-max |
Impact energy | 10 J |
Max. drilling diameter of breakthrough drill in concrete | 40 mm |
Weight of machine | 6.4 kg |
Cable length | 4 m |