Welcome to Würth Sri Lanka For trade customers only

Car windscreen wiper Flatblade Pro I

Car windscreen wiper Flatblade Pro I
WSCRNWPR-CAR-FLATBLADE-PROI-550MM-1PCE

Art.-no. 0848333550

EAN 4062856533282

Individual price display after login
Car windscreen wiper Flatblade Pro I

Art.-no. 0848333550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Suitable for vehicles with OE fittings or hook attachments

Easy to install


  • "Click in" function

  • The adapters are numbered for quicker identification


Optimum properties, even at high speeds (>130 km/h)


  • Symmetrical spoiler

  • Nano coating


Good wind resistance


Slim design allows a good fit to the windscreen



Refillable


Replacement rubber can be easily changed



Includes one adapter each of 1-6 (adapter 1 pre-installed for hook)

Notice

Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles

  • Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology

  • Suitable for OE and conventional applications

  • Can be mounted on both the driver side and passenger side

  • Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars

Type description

FLATBLADE PRO I

Length

550 mm

Length in inches

22 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information