Car windscreen wiper Flatblade Pro I
Car windscreen wiper Flatblade Pro I
WSCRNWPR-CAR-FLATBLADE-PROI-600MM-1PCE
Art.-no. 0848333600
EAN 4062856533220
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Suitable for vehicles with OE fittings or hook attachments
Easy to install
- "Click in" function
- The adapters are numbered for quicker identification
Optimum properties, even at high speeds (>130 km/h)
- Symmetrical spoiler
- Nano coating
Good wind resistance
Slim design allows a good fit to the windscreen
Refillable
Replacement rubber can be easily changed
Includes one adapter each of 1-6 (adapter 1 pre-installed for hook)
Notice
Looking for the right windscreen wiper for your vehicle? The windscreen wiper finder will help you! This is available at www.wuerth.de/scheibenwischer
Product information
Datasheets(X)
Application area
- Suitable for retrofitting new "Flatblade" jointless wiper blade technology onto older vehicles
- Suitable for direct fitting on younger vehicles that are already factory-fitted with wiper arms featuring the new wiper blade technology
- Suitable for OE and conventional applications
- Can be mounted on both the driver side and passenger side
- Can be used for synchronous and asynchronous wiper systems and for right-hand and left-hand drive cars
Type description | FLATBLADE PRO I |
Length | 600 mm |
Length in inches | 24 in |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!