Carburettor cleaner
CARBUCLNR-INJECTOR-MOTO-600ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For carburettors and valves
- Mixture of solvents particularly suitable for cleaning carburettors
- Removes oxidation residues and deposits from the valves and carburettor tray
Metal surfaces
Also suitable for removing grease, dirt and oil residues from metal surfaces
Notice
The product does not harm paint. Only apply directly into the intake sleeve in plastic air filters
Product information
Datasheets(X)
Instructions
- Spray the carburettor at a distance of approx. 10 cm.
- Use the extension to reach particularly hard-to-reach places.
- Let it work for at least ten minutes.
- Repeat the treatment if the residue is hard to remove
Contents | 600 ml |
Colour | Transparent |
Smell/fragrance | Solvent-like |
Chemical basis | Toluene |
Shelf life from production | 36 Month |
Density | 0.893 g/cm³ |