Welcome to Würth Sri Lanka For trade customers only

Cargo Basic Cleaner

Basic cleaner Cargo
CLNR-TR-BASIS-30LTR

Art.-no. 0893036030

EAN 4011231895811

Individual price display after login
Cargo Basic Cleaner

Art.-no. 0893036030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Special alkali cleaner for removing even the most difficult and stubborn dirt from trucks, commercial vehicles and buses. Cargo Basic Cleaner is biodegradable and environmentally friendly.
  • Cleans even the most difficult and stubborn dirt

  • Fast application time

  • Biodegradable

  • Environmentally friendly
Notice

The detergent should not be left to dry! The vehicle is then simply rinsed with a high-pressure washer. Use plenty of water. Rinse from the bottom to the top, holding the nozzle at a distance of 15–20 cm. Do not use on hot, dry or freshly painted surfaces. Do not use in direct sunlight.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cargo Basic Cleaner is suitable for cleaning commercial vehicles, painted vehicle surfaces, tarpaulins, stainless steel parts, engines and chassis. Cargo Basic Cleaner does not attack paintwork or steel. Apply the Cargo Basic Cleaner evenly to the surfaces to be cleaned from a distance of 1 m. Rinse off after a brief soaking time.

Instructions

Cargo Basic Cleaner is applied by means of a high-pressure cleaner, spray lance, spray arch, foam lance or foam box. Apply the diluted mixture evenly and allow to soak in for a max. of 5 minutes. Then spray off with a HP device and finally rinse thoroughly. Dilution for: cleaning the outside of the vehicle 1:10–1:20, chassis, attachments: 1:5–1:20, engines: 1:5–1:10. The mixing ratio is determined by the degree of contamination.

Contents

30 l

Product weight (per item)

32.700 kg

Container

Canister

Chemical basis

Surfactans

Colour

Light yellow

pH value / conditions

13.2 / at 20°C

Density/conditions

1.09 g/cm³ / at 20°C

Shelf life from production

36 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Foam gun

FMGUN-2,1LTR-1/4IN

For use with Würth utility vehicle cleaners, workshop cleaners and service cleaners and other cleaners together with high-pressure devices or steam jets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information