Welcome to Würth Sri Lanka For trade customers only

LBW400 FUEL INJECTION VALVE CLEANER - KIT

Accessories set f. system cleaner LBW400 52 pcs
AY-SET-(F.SYSCLNR-LBW400)-52PCS

Art.-no. 0702077

EAN 4046777446319

Prices for customers after login
LBW400 FUEL INJECTION VALVE CLEANER - KIT

Art.-no. 0702077

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Cleaning the intake system of a vehicle’s petrol engine ensures that it is running as efficiently and economically as possible.

The LBW400 injection cleaning system:


  • Easy to operate solution

  • Utilises a separate, pressurised aerosol can as a fuel source

  • Is a concentrate that is not diluted with petrol
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cleans injectors, intake valves and combustion chamber.

Instructions
  • Select the appropriate fitting to connect hose to vehicle.

  • Connect the threaded fitting of the can to the regulator unit, adjust the fuel pressure to suit the vehicle requirements and let the vehicle run on the contents of the can until it cuts out.
LBW400 FUEL INJECTION VALVE CLEANER - KIT including:
1 x
LBW 400 APPLICATION HOSE AND REGULATOR

AY-SET-(F.SYSCLNR-LBW400)-2PCS

Description: A specific tool that is designed to work with Wuerth LBW 400 (Art. No. 0893 560 91)
Quantity: 1 x
Adapter for LBW 400
1 x
Adapter for LBW 400

AY-QUICKRELEASEFITTING-CLNDEV-5/16

Quantity: 1 x
Adapter for LBW 400
2 x
Adapter for LBW 400

ADAPT-(F.SYSCLNR-LBW400)

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-6X8X10MM

Quantity: 2 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-20UNF-1/2IN

Quantity: 1 x
Adapter for LBW 400
2 x
Adapter for LBW 400

ADAPT-(F.SYSCLNR-LBW400)

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-3/8IN

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-1/4IN

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-SWIVEL-LBW400-16MM

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-SMALLLBW400- 5/16IN

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-SWIVEL-LBW400-14MM

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-14MM

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-SWIVEL-LBW400-12MM

Quantity: 2 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-SWIVEL2-LBW400-14MM

Quantity: 2 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-16MM

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-SPLY/RTRNLINE-CLNDEV-HOSEADAPT-LBW40

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-SPLY/RTRNLINE-CLNDEV-HOSECUPL-LBW400

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-HOSEADAPT-CLNDEV-DB-LBW400-5X8MM

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-HOSEADAPT-CLNDEV-LBW400-5X8MM

Quantity: 1 x
2 x
Cleaning device, vehicle, accessories

AY-HOSEADAPT-CLNDEV-DB-LBW400-9X13MM

Quantity: 2 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-BMWX5

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-ADAPT-CLNDEV-LBW400-14MM-SLEEVE

Quantity: 1 x
Cleaning device, vehicle, spare parts
1 x
Cleaning device, vehicle, spare parts

SP-ADAPTHOSE-SCHRADERVLVE-LBW400-2PCS

Quantity: 1 x
Cleaning device, vehicle, spare parts
1 x
Cleaning device, vehicle, spare parts

SP-ADAPTHOSE-SCHRADERVLVE-SMALL-LBW400

Quantity: 1 x
Adapter for LBW 400
1 x
Adapter for LBW 400

AY-COUPL-CLNDEV-FUEL-FLANGE-COUPLING-14M

Quantity: 1 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-COUPL-CLNDEV-FUEL-FLANGE-COUP-15,6M

Quantity: 1 x
Adapter for LBW 400
1 x
Adapter for LBW 400

AY-ADAPT-CLNDEV-12MM

Quantity: 1 x
Adapter for LBW 400
1 x
Adapter for LBW 400

AY-ADAPT-CLNDEV-14MM

Quantity: 1 x
Adapter for LBW 400
1 x
Adapter for LBW 400

ADAPT-(F.SYSCLNR-LBW400)

Quantity: 1 x
Cleaning device, vehicle, accessories
2 x
Cleaning device, vehicle, accessories

AY-HOSEADAPT-CLNDEV-LBW400-6,5X10MM

Quantity: 2 x
Adapter for LBW 400
2 x
Adapter for LBW 400

ADAPT-(F.SYSCLNR-LBW400)

Quantity: 2 x
Adapter for LBW 400
2 x
Adapter for LBW 400

ADAPT-(F.SYSCLNR-LBW400)

Quantity: 2 x
Cleaning device, vehicle, accessories
1 x
Cleaning device, vehicle, accessories

AY-HOSEADAPT-CLNDEV-1/2IN

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information