Welcome to Würth Sri Lanka For trade customers only

Centre Punch with hardened impact head REDSTRIPE

Centre punch REDSTRIPE
CENTPNCH-MAN-4MM-L120MM

Art.-no. 5750142004

EAN 4099618886300

Individual price display after login
Centre Punch with hardened impact head REDSTRIPE

Art.-no. 5750142004

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Perfect to mark the center of a point on a workpiece before drilling

Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Secure and Precise


Angle of the tip will be 60 to 90 degree to create fine mark and minimizing the risk of slipping and reducing the chance of damaging surrounding parts.



In accordance with DIN 7250 with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect center punch before use.

  • Avoid using blunt punch because it will lead slipping and damage the job.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the center punch.

DIN 7250

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Marking the center for drilling.

  • Starting holes in hard materials.

  • In wood working, center punch used to mark spots where screws or nails to be driven.

  • Creating dimpling or marking in sheet metal work.

  • Automotive workshop repair , machinery and maintenance.

  • General maintenance work.
Instructions
  • Keep your hands carefully when using a punch.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using a center punch.

  • Always wear proper hand gloves to safeguard the fingers.

  • Use the correct hammer or mallet.

  • Do not use oily or greasy center punch and wipe down before and after use.

  • Apply Rost off to prevent rust when working humid or wet environments.

  • Storage the punch in tool box or proper holding place.

Length (L)

120 mm

Striking-surface diameter (a)

1 mm

Width of tip (d)

4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information