Charger BC-10.8V-LI
Charger 10.8 V
CHRG-LIION-10.8V-1HOUR
Art.-no.
571790108
EAN 4046777666625
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Suitable for current 10.8V batteries
No memory effect
Charge or discharge without damaging batteries
Compact Design
Can be easily transported and stored
Convenient
A charge indicator light indicates when charging begins and is complete
Time Saving
Ensures a quick and efficient charge to get users back to work as soon as possible
Product information
Datasheets(X)
Type description | Battery charger for Keyang 10,8V tools |
Suitable batteries | LI 10.8 Volt |
Cable length | 1.8 m |
Length | 130 mm |
Width | 90 mm |
Height | 70 mm |
Power output | 54 W |
Charging time | 60 min |
Product weight (per item) | 190.000 g |
Nominal voltage | 230 V/AC |