Welcome to Würth Sri Lanka For trade customers only

Chisel assortment 4 pieces

Chisel assortment
HNDCHIS-SORT-4PCS

Art.-no. 071463 40

EAN 4011231720120

Individual price display after login
Chisel assortment 4 pieces

Art.-no. 071463 40

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Includes one each of electrician's slotted chisel, bodywork chisel, stone chisel and joint chisel.

Chrome vanadium air hardening steel



Hardened safety impact head


Prevents impact head from deforming or fracturing.



Fully hardened shaft


Particularly tough and wear resistant.



Regrindable blade



Oil-resistant PVC handle


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.



Contents: 4 pieces


  • 1 electricians' slitting chisel

  • 1 bodywork chisel

  • 1 stone chisel

  • 1 joint chisel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chisel assortment 4 pieces including:
Electrician's slitting chisel
1 x
Electricians slitting chisel

HNDCHIS-SL-EL-HDS

Description: Slitting chisel with 2 oval blades, flat oval
Quantity: 1 x
1 x
Bodywork chisel flat oval

HNDCHIS-BDYWRK-SL-HDS

Quantity: 1 x
Stone chisel octagon
1 x
Stone chisel octagon

HNDCHIS-STN-HDS

Quantity: 1 x
1 x
Joint chisel flat oval

HNDCHIS-JNT-HDS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information