Welcome to Würth Sri Lanka For trade customers only

Chop Saw Wheel

Cutting disc for steel WIN
CUTDISC-STEEL-TH2,8-BR25,4-D355MM

Art.-no. 0670935528
EAN 4046777403671

Prices for customers after login
Chop Saw Wheel

Art.-no. 0670935528

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

  • Synthetic resin bonded, Fibre-reinforced high performance

  • Chop Saw wheel

  • Extremely low breakage susceptibility

  • Minimal dimension and imbalance tolerance

  • Maximum circumferential speed 72 m/s

  • Complies with ANSI B7.1 safety requirement

  • Extremely long service life

  • Optimum cutting capacity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting solid materials, thick-walled pipes, profiles, channels etc.

Instructions

Special Working and Safety Precautions


  • Würth Chop Saw wheel should be used with standard Chop Saw machine

  • Use appropriate PPE, such as safety goggles, gloves, safety shoes, ear protectors and dust mask

  • Ensure proper clamping and do not use defective or worn flanges to secure the wheels

  • Use of damaged wheel can increase the risk of accident

  • The circumferential speed should not exceed the permissible limit

  • Do not mount worn wheels on smaller machines

  • Chop Saw wheels are not permissible for rough grinding

  • Ensure proper contact pressure

Diameter

355 mm

Thickness

2.8 mm

Drill hole

25.4 mm

Max. rotation speed

4300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information