Circlip pliers, shape D for bore circlips
DIN 5256 shape D drill hole circlip
CRCLIPPLRS-D-(40-100MM)
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Standard: DIN 5256
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Product information
Datasheets(X)
Application area
Circlip pliers for inner rings
![]() | |
Length (L1) | 210 mm |
Min./max. grip range | 40-100 mm |
Jaws length (L2) | 49 mm |
Hook length (L3) | 16 mm |
Material | Steel |
Diameter of tenon (D1) | 2.25 mm |
Form | D |
