Cleaner additive injection system intensive
CLNRADD-INJSYS-INTENSIVE-250ML
Art.-no. 5861002250
EAN 4068362632747
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Colour | Transparent |
Chemical basis | Isoalkane |
Shelf life from production | 24 h |
Density | 1 g/ml |
Min. flashing point | 14 °C |