Cleaning brush for borehole cleaning in concrete, M6
Cleaning brush for concrete with con. thread M6
CLNBRSH-MA-M12-ST-THRM6-16X80
Art.-no. 0905499003
EAN 4045727188798
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Wire brush for cleaning drill holes for chemical anchoring in concrete and masonry
Wire brush for WIT
- Wire brush for cleaning drill holes when using WIT anchoring mortar or chemical fixing
- Threads: M6
- Fabric: Stainless steel A2, 1.4301
Product information
Datasheets(X)
Application areaDrill hole cleaning for connection anchor in masonry
Nominal drill hole diameter | 14 mm |
Suitable for anchor rod | M12 |
Suitable for female thread sleeve | FT M10 |
Length | 160 mm |
Filling length | 80 mm |
Connection thread | M6 |
Material | Steel |
Material of wire | Stainless steel |